Shop All Floor & Wall Safes
Lh Licensed Products
Safe, Water/Fire/TheftResistant, 8.5inx11.6inx12.3in, BK
Mfr # HYM2901
Zoro # G911386085
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lh Licensed Products
- MFR # HYM2901
- Zoro # G911386085
- Country of Origin China
- Category Floor & Wall Safes
Description
This 2901 Water/Fire-Resistant Safe provides 3-in-1 protection for all of your essential documents and valuables. Safe maximizes protection against flood/fire damage and intrusion. Safe can be fully submerged underwater for up to 8 hours and protects valuables up to 30 minutes in 1550-degree Fahrenheit fire. Bolt-down system is built directly into the bottom allows you to secure your safe to wood or cement surfaces without any negative impact to the fire or water protection rating. Safe comes with two emergency-override access keys and a removable/adjustable shelf. Safe provides safety and security for your essential documents and most valuable possessions while preparing for events such as a disaster, fire or an invasion of your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 48 in W, 36 in D, natural, Unfinished Finish (PB-4836-3)
- LINCOLN INDUSTRIAL USA WRENCH DRUM BUNG (LN5841)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- GROVES Closed Loop Coat Hanger (DKH-C)
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512C 2 Hr Fire Rating, Combo Lock, 17-1/4"Wx18-3/4"Dx20"H (MBF1512C)
- BUFFALO Electronic Floor Safe, Beige (ELFSFB)
- SENTRYSAFE Sentry Safe SENX125 Electronic Safe w-Lock-Key- 17in.x15-.50in.x12-.13in. (SENX125)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- SENTRYSAFE Security Safe, Electronic Lock, 21-11/16W x 19-13/16D x 27-11/16H, Black (T8331BLKHRO)
- SENTRYSAFE Sentry Safe SENT0331 Executive Security Safe - Black (SENT0331)
- SPORTSMAN Wall Safe with Electronic Lock, Black (WALLSAFE)
- Lh Licensed Products Floor & Wall Safes