Shop All Floor & Wall Safes
Lh Licensed Products
Safe, MechanicalDial, FireResistant, 16.9inx18.1inx18.7in, BK
Mfr # HYM2105
Zoro # G611379318
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lh Licensed Products
- MFR # HYM2105
- Zoro # G611379318
- Country of Origin China
- Category Floor & Wall Safes
Description
2105 Brigade Fire-Resistant Safe features a storage capacity of 1.2 cubic feet. Safe is fire-resistant and can withstand fire up to 1700 degrees Fahrenheit for 1 hour. Water-resistant door combats leaks, spills and various other forms of water damage. Steel safe utilizes a four-number combination lock. For heightened levels of security, open lock with the entry key two keys included. Double steel wall and adjustable shelves create a highly efficient storage option. Safe provides safety and security for your essential documents and most valuable possessions while giving you the peace of mind that comes from being prepared for a disaster, fire or an invasion of your home or office. Internal dimensions are 12.7in x 12in x 14''.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 96"H W/ Bolt On Angle Brckts (RS1N004208)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (119-95-D936)
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- MESA SAFE CO Fire Rated Security Safe, 6.4 cu ft, 300 lb, 2 hr. Fire Rating (MBF3820C)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- MESA SAFE Hotel & Residential Electronic Security Keyed Alike, 15W x 10D x 7H, White (MH101E-KA)
- BARSKA Fire Rated Jewelry Safe, 1.01 cu ft, 117 lb, 1/2 hr. Fire Rating (AX13106)
- MESA SAFE Burglary & Fire Safe Cabinet 2-Hr Fire Rating Digital Lock17-1/4Wx18-3/4Dx20H (MBF1512E)
- SENTRY SAFE Fire Rated Security Safe, 3 cu ft, 335 lb, 1 hr. Fire Rating (S6770)
- TJERNLUND PRODUCTS WS1 Wall Safe, Hidden as Air Vent in Plain Sight, Secures Jewelry, Valuables, Cash (WS1)
- Lh Licensed Products Floor & Wall Safes