LH Licensed Products 5705 Digital Curved Top Security Safe
Mfr # 5705
Zoro # G004041822
Key Features
- Lock Style Digital Keypad
- Fire Rated No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lh Licensed Products Inc
- MFR # 5705
- Zoro # G004041822
- UPC # 814113015383
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Fire Rated | No |
Description
This Honeywell digital steel security safe provides security for your essential documents and most valuable possessions while affording you the peace of mind that comes from Being prepared in the event of unauthorized tampering or an invasion of your home or office. the Honeywell 5705 model digital security safe features 0.74 cubic feet interior storage capacity protected by a Programmable 3 to 8 digit electronic lock with LED display. This safe features a unique solid steel live locking door latch bolt, recessed door and concealed hinges for added security protection. it fits 17 inch notebook computers and is designed with rounded top edges for a sleek modern style. the 5705 also includes pre-drilled mounting holes and hardware as well as two emergency override keys and four (aa) batteries.
Features- Electronic digital lock entry
- Protections include programmable 3-8 digit pass code, large locking latch bar, concealed hinge, and recessed door
- Override access keys included
- Includes mounting kit with bolts and pre-drilled holes
- Carpeted floor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bulk Storage Rack, 2,500lb, Wood, 4 Shelves (DXST10000BLK)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU1)
- EKENA MILLWORK Bradford Steel Bracket, Hammered Gold 2"W x 7"D x 7"H (BKTM02X07X07BRHGO)
- ZORO SELECT Drum Plug, 2 In., Polyethylene (PPA57-B5)
- FIREKING Chest, Fireproof/Waterproof (SS102)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lbs lb, Combination Lock (P005C)
- BARSKA Security Safe, 1.2 cu ft, 30.8 lb (AX13090)
- HONEYWELL Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock (6110)
- FLEMING SUPPLY Security Safe, 24.74 lb, Biometric Lock (295348DRZ)
- MASTER LOCK Personal Safe Portable (5900D)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- Lh Licensed Products Inc Portable Safes