Shop All Wood Screws
L.H. Dottie
Wood Screw, #8, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW82
Zoro # G007166461
product price: $19.26
/pk 100, $0.19/ea
$19.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #2
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW82
- Zoro # G007166461
- UPC # 781002820901
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Dia. | 0.332'' - 0.292'' |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Meets/Exceeds | ASME B18.6.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187483)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T14203Z5)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- HILLMAN 50Pk 1/4-20 Lock Nut (829720)
- L.H. DOTTIE Wood Screw, #10, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW1034)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- L.H. DOTTIE Wood Screw, #8, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8114)
- L.H. DOTTIE Wood Screw, #6, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW62)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 91 PK (09324)
- L.H. Dottie Wood Screws