Shop All Wood Screws
L.H. Dottie
Wood Screw, #8, 1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW812
Zoro # G007166447
product price: $8.98
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.96
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #2
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW812
- Zoro # G007166447
- UPC # 781002820857
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.332'' - 0.292'' |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Meets/Exceeds | ASME B18.6.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U08210.050.0300)
- RECOIL Helical Insert, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (27143)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.01402003.BO.IAR)
- L.H. DOTTIE Wood Screw, #6, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW634)
- L.H. DOTTIE Wood Screw, #8, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW82)
- L.H. DOTTIE Wood Screw, #10, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW103)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- L.H. DOTTIE Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK (PHFWB122)
- GRK FASTENERS Fasteners R4 Screw, #9 Thread, 3-1/8 in L, Bugle Head, Star Drive, Self-Drilling, Self-Tapping Point, Steel (121050)
- L.H. Dottie Self-Tapping Screws