Shop All Wood Screws
L.H. Dottie
Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW81
Zoro # G807166463
product price: $10.14
/pk 100, $0.10/ea
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #2
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW81
- Zoro # G807166463
- UPC # 781002820871
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.100 in |
Head Dia. | 0.332'' - 0.292'' |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Meets/Exceeds | ASME B18.6.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01200.031.0375)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/16x2 3/4 L, PK25 (WWG-CLP-250)
- SPIROL Slotted Spring Pin 1/2 x 2-1/2 HCS ZC (SP-500-2500)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- L.H. DOTTIE Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW123)
- L.H. DOTTIE Wood Screw, #8, 1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW812)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW101)
- HILLMAN 8X2 1/2 BLACK CABINET SCREW (39244)
- L.H. Dottie Wood Screws