Shop All Wood Screws
L.H. Dottie
Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK
Mfr # PHFW81
Zoro # G607166458
Sold in multiples of 2 for $21.36
$21.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Carbon Steel
- Finish Zinc Plated
- Head Dia. 0.332'' - 0.292''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PHFW81
- Zoro # G607166458
- UPC # 781002567547
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.332'' - 0.292'' |
Head Height | 0.100 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- TAMPER-PRUF SCREWS #10-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22190)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 6 in, Steel, Black Oxide, 2 PK (40510)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 15/32 in Shaft Dia, 50 PK (U36000.046.0001)
- L.H. DOTTIE Wood Screw, #10, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW1034)
- L.H. DOTTIE Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK (PHFWB122)
- L.H. DOTTIE Wood Screw, #8, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8114)
- L.H. DOTTIE Wood Screw, #10, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW103)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- L.H. DOTTIE Wood Screw, #6, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW62)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- L.H. Dottie Self-Tapping Screws