Shop All Wood Screws
L.H. Dottie
Wood Screw, #8, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW8114
Zoro # G707166532
product price: $11.88
/pk 100, $0.12/ea
$11.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #2
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW8114
- Zoro # G707166532
- UPC # 781002820888
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.100 in |
Head Dia. | 0.332'' - 0.292'' |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Application | Plywood, Lumber, and other Woods |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd (76241)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (N01000.075.0150)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- GYFORD DÉCOR Complete LED Standoff Kit - Blue LED - Plug-In Power Supply (SOK-LEDBLUE-PI)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB12114)
- L.H. DOTTIE Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW123)
- L.H. DOTTIE Wood Screw, #10, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW103)
- L.H. DOTTIE Wood Screw, #6, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW634)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02631)
- L.H. Dottie Self-Tapping Screws