Shop All Wood Screws
L.H. Dottie
Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 50 PK
Mfr # PHFWB122
Zoro # G307166451
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #3
- Material Brass
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PHFWB122
- Zoro # G307166451
- UPC # 781002383604
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #3 |
Head Height | 0.132 in |
Head Dia. | 0.438'' - 0.389'' |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Application | Plywood, Lumber, and other Woods |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51050.037.0075)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST PA)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01210.043.0350)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB12114)
- L.H. DOTTIE Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB81)
- L.H. DOTTIE Wood Screw, #10, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW103)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- L.H. DOTTIE Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW123)
- L.H. DOTTIE Wood Screw, #6, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW634)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- L.H. Dottie Wood Screws