Shop All Wood Screws
L.H. Dottie
Wood Screw, #10, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW103
Zoro # G907166523
product price: $32.36
/pk 100, $0.32/ea
$32.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #3
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW103
- Zoro # G907166523
- UPC # 781002820994
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Drive Size | #3 |
Head Dia. | 0.385'' - 0.340'' |
Head Height | 0.116 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Meets/Exceeds | ASME B18.6.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN285)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- L.H. DOTTIE Wood Screw, #8, 1-1/4 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8114)
- L.H. DOTTIE Wood Screw, #6, 2-4/5 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW634)
- L.H. DOTTIE Wood Screw, #8, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW82)
- L.H. DOTTIE Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (PHFWB12114)
- L.H. DOTTIE Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW101)
- L.H. DOTTIE Wood Screw, #6, 2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW62)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- L.H. Dottie Wood Screws