Shop All Wood Screws
L.H. Dottie
Wood Screw, #10, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK
Mfr # DDFW101
Zoro # G107166446
product price: $11.46
/pk 100, $0.11/ea
$11.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Drive Size #3
- Material Carbon Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDFW101
- Zoro # G107166446
- UPC # 781002820949
- Country of Origin Canada
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #3 |
Head Dia. | 0.385'' - 0.340'' |
Head Height | 0.116 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Application | Plywood, Lumber, and other Woods |
Meets/Exceeds | ASME B18.6.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.075.0450)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- ACORN INTERNATIONAL Wood Screw, #9 X 2", 2 in, Black Metal 250 PK (SW-MW2BK250)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-450-6)
- L.H. DOTTIE Wood Screw, #12, 3 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW123)
- L.H. DOTTIE Wood Screw, #8, 1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW812)
- L.H. DOTTIE Wood Screw, #8, 1-1/2 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW8112)
- L.H. DOTTIE Wood Screw, #10, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 50 PK (PHFW102)
- L.H. DOTTIE Wood Screw, #10, 2-1/2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 100 PK (PHFW10212)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- HILLMAN Wood Screw, #10, 2 in, Epoxy Coated Steel Flat Head Torx Drive (116800)
- L.H. Dottie Self-Tapping Screws