Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK
Mfr # W38500
Zoro # G607168933
Free Shipping & Returns
$162.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved Yes
- ICC Approved for Cracked Concrete Yes
- Minimum Installation Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # W38500
- Zoro # G607168933
- UPC # 781002593119
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 3-7/8 in |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | Yes |
ICC Approved for Cracked Concrete | Yes |
ICC Approved for Un-Cracked Concrete | Yes |
Includes | Washer & Nut |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-SSMACH)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 16" Lg (A03710016008)
- ZORO SELECT #6-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0043)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (U01200.125.0550)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38334)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS12334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- L.H. Dottie Wedge Anchors