Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK
Mfr # W38300
Zoro # G707168932
product price: $102.11
/pk 50, $2.04/ea
Free Shipping & Returns
$102.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved Yes
- ICC Approved for Cracked Concrete Yes
- Minimum Installation Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # W38300
- Zoro # G707168932
- UPC # 781002593089
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 1-7/8 in |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | Yes |
ICC Approved for Cracked Concrete | Yes |
Includes | Washer & Nut |
ICC Approved for Un-Cracked Concrete | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-5834)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L (U04100.150.0450)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 7/8 in H, Carbon Steel (WWG360750087512)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38234)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (W12512)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (W38500)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5" L, Steel Hot Dipped Galvanized, 25 PK (52593)
- L.H. Dottie Wedge Anchors