Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK
Mfr # WS38300
Zoro # G607166564
product price: $446.54
/pk 50, $8.93/ea
Free Shipping & Returns
$446.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Installation Depth 2-1/2"
- Material Grade 304
- Thread Length 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WS38300
- Zoro # G607166564
- UPC # 781002703242
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 1-7/8 in |
Details
Item | Wedge Anchor |
Material | 18-8 Stainless Steel |
Material Grade | 304 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 11/16 in Wd, 3 23/32 in Ht, Hot Dipped Galvanized Steel (U17274.037.0125)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Zinc Flake Finish, 200 PK (HLS-8)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK (WS12400)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 1-3/4" L, 18-8 Stainless Steel 100 PK (WS14134)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (W12512)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3446)
- L.H. Dottie Wedge Anchors