Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK
Mfr # W38334
Zoro # G807168610
product price: $136.71
/pk 50, $2.73/ea
Free Shipping & Returns
$136.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved Yes
- ICC Approved for Cracked Concrete Yes
- Minimum Installation Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # W38334
- Zoro # G807168610
- UPC # 781002593102
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 2-5/8 in |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | Yes |
ICC Approved for Cracked Concrete | Yes |
Includes | Washer & Nut |
ICC Approved for Un-Cracked Concrete | Yes |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 372 PK (54951)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 3/8"-16, Carbon Steel, Zinc Plated (A0420240000Z)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38234)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (W12512)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel 10 PK (50385)
- L.H. Dottie Wedge Anchors