Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK
Mfr # WS38334
Zoro # G107168945
product price: $518.96
/pk 50, $10.38/ea
Free Shipping & Returns
$518.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Installation Depth 2-1/2"
- Material Grade 304
- Thread Length 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WS38334
- Zoro # G107168945
- UPC # 781002703266
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-3/4" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 2-5/8 in |
Details
Item | Wedge Anchor |
Material | 18-8 Stainless Steel |
Material Grade | 304 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04104.031.0375)
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.0D)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16TWK)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS12334)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 1-3/4" L, 18-8 Stainless Steel 100 PK (WS14134)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK (WS38300)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 7/8" Dia., 10" L, Steel Galvanized, 4 PK (2878100)
- L.H. Dottie Wedge Anchors