Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK
Mfr # W38214
Zoro # G607169008
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved Yes
- Minimum Installation Depth 2-1/2"
- Thread Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # W38214
- Zoro # G607169008
- UPC # 781002593065
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/4" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 1-1/4 in |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | Yes |
Includes | Washer & Nut |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Plain Finish (U20200.125.2400)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.120.2000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 1 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.025.0037)
- TEKS Wood Screw, #12, Zinc Plated Steel (21427)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (W38300)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS12334)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 1-3/4" L, 18-8 Stainless Steel 100 PK (WS14134)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/2" L, Alloy Steel Plain, 75 PK (7572B7)
- L.H. Dottie Concrete Anchors