Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 1/4" Dia., 1-3/4" L, 18-8 Stainless Steel 100 PK
Mfr # WS14134
Zoro # G707169007
Free Shipping & Returns
$440.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Installation Depth 1-3/4"
- Material Grade 304
- Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # WS14134
- Zoro # G707169007
- UPC # 781002703105
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/4" |
Minimum Installation Depth | 1-3/4" |
Thread Length | 3/4 in |
Details
Item | Wedge Anchor |
Material | 18-8 Stainless Steel |
Material Grade | 304 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Screw Wood Self-Tap Asst 240Pc (61416)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 35 mm, Wax Steel Pan Head Torx Drive, 500 PK (M435D7500T)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 100 PK (M04104.080.0080)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK (WS38300)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 4" L, 18-8 Stainless Steel 50 PK (WS12400)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W12334)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (W12512)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- L.H. Dottie Concrete Anchors