Shop All Wedge Anchors
L.H. Dottie
Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK
Mfr # W12512
Zoro # G607168599
Free Shipping & Returns
$267.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved Yes
- ICC Approved for Cracked Concrete Yes
- Minimum Installation Depth 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # W12512
- Zoro # G607168599
- UPC # 781002593164
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Minimum Installation Depth | 2-1/2" |
Thread Length | 4-1/8 in |
Details
Item | Wedge Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Seismic Approved | Yes |
ICC Approved for Cracked Concrete | Yes |
ICC Approved for Un-Cracked Concrete | Yes |
Includes | Washer & Nut |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.0425)
- FOREVERBOLT Fender Washer, Fits Bolt Size M10 , Stainless Steel NL-19 Finish, 10 PK (FBMFWASH10P10)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Galvanized (N245-142)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040488GR)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (W38500)
- L.H. DOTTIE Wedge Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (W12400)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (W38334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel 50 PK (WS38334)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 50 PK (W38214)
- L.H. DOTTIE Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel 50 PK (WS38300)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07613-PWR)
- L.H. Dottie Wedge Anchors