Shop All Hollow Wall Anchors
L.H. Dottie
WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal
Mfr # WDPK12
Zoro # G407168720
product price: $24.58
/ea
$24.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Drywall
- Anchor Length 2.11"
- Sub-Brand WallDriller
- Material Reinforced Nylon & Acetal
- Drill Bit Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDPK12
- Zoro # G407168720
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2.11" |
Drill Bit Size | #4 |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | WallDriller |
Material | Reinforced Nylon & Acetal |
Head Type | Pan |
Drive Type | Phillips |
Features | No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology |
Anchor Kit Type | Anchor Kit |
Wall Anchor Style | Self Drilling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 10 PK (31528)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (N04360.037.0275)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Flat, 30mm, PK100 (M07810.050.0030)
- ZORO SELECT #4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLY8)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon (WDK6N)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- L.H. Dottie Hollow Wall Anchors