Shop All Hollow Wall Anchors
L.H. Dottie
WallDriller Screw Anchor, 1-3/4" L, Reinforced Nylon & Acetal
Mfr # WDPK10
Zoro # G207168715
product price: $26.42
/ea
$26.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Drywall
- Anchor Length 1-3/4"
- Sub-Brand WallDriller
- Material Reinforced Nylon & Acetal
- Drill Bit Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDPK10
- Zoro # G207168715
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/4" |
Drill Bit Size | #3 |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | WallDriller |
Material | Reinforced Nylon & Acetal |
Head Type | Pan |
Drive Type | Phillips |
Features | No Pre-Drill Required, Anti-Vibration, Higher Weight Loads, Bi-Material Technology |
Wall Anchor Style | Self Drilling |
Anchor Kit Type | Anchor Kit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M18-1.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0150)
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1912)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33192.012.0044)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (121)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG10KTP)
- L.H. Dottie Hollow Wall Anchors