Shop All Screw & Bolt Assortments
L.H. Dottie
Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS
Mfr # APS2
Zoro # G607168940
product price: $88.94
/ea
Free Shipping & Returns
$88.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- Material Carbon Steel
- Finish Zinc Plated
- Includes (50) 5/16 in Ivory, (50) 5/16 in White, (50) 5/16 in Almond, (50) 1/2 in Ivory, (50) 1/2 in White, (50) 1/2 in Almond, (30) 3/4 in Ivory, (30) 3/4 in White, (30) 3/4 in Almond (25) 1 in Ivory, (25) 1 in White, (25) 1 in Almond
- Number of Pieces 450
- Number of Sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # APS2
- Zoro # G607168940
- UPC # 781002276425
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 12 |
Length | 1/2 in, 3/4 in, 1 in |
Details
Item | Wall Plate Screw Kit |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Oval |
Drive | Slotted |
Includes | (50) 5/16 in Ivory, (50) 5/16 in White, (50) 5/16 in Almond, (50) 1/2 in Ivory, (50) 1/2 in White, (50) 1/2 in Almond, (30) 3/4 in Ivory, (30) 3/4 in White, (30) 3/4 in Almond (25) 1 in Ivory, (25) 1 in White, (25) 1 in Almond |
Number of Pieces | 450 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 3-1/4" L, Case Hardened Carbon Steel Zinc Plated (PFM2231550)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS (10HX)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS (6HX)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- L.H. Dottie Screw & Bolt Assortments