Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-3/16" L, Nylon
Mfr # TG8KSQTP
Zoro # G907168930
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-3/16"
- Sub-Brand Triple-Grip
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TG8KSQTP
- Zoro # G907168930
- UPC # 781002816553
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/16" |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Grade 8, Black Oxide, 1-15/16 in Ht (301688G)
- ZORO SELECT Binding Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1526)
- TE-CO Heavy Hex Nut, 3/4"-10, Alloy Steel, Grade 2, Black Oxide, 47/64 in Ht, 5 PK (42107)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38130.100.0001)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TB44DS)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8WT)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54989)
- L.H. Dottie Hollow Wall Anchors