Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-3/16" L, Nylon
Mfr # TG6KSQTP
Zoro # G907168732
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-3/16"
- Sub-Brand Triple-Grip
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TG6KSQTP
- Zoro # G907168732
- UPC # 781002816492
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/16" |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.011.0050)
- DEWALT Collated Concrete Nail, 1-3/8 in L, 0.108 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN8941380)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 72 in L, 3/16 in W, 3/16 in H (WWG310187018772)
- ZORO SELECT Lag Screw, 3/8 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0350)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6COTP)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TB44DS)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8K)
- L.H. DOTTIE Toggle Bolt, Nylon, 100 PK (NT14L)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 20 PK (R-BIO-UNOT5/16+9-1)
- L.H. Dottie Hollow Wall Anchors