Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-3/16" L, Nylon
Mfr # TG6KHXTP
Zoro # G007168670
product price: $15.54
/ea
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-3/16"
- Thread Size #6
- Sub-Brand Triple-Grip
- Material Nylon
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TG6KHXTP
- Zoro # G007168670
- UPC # 781002816515
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/16" |
Thread Size | #6 |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Drive Type | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (41F0308-1-EA250)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Ruspert, 100 PK (51207)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB46)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Polyethylene, 50 PK (12)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- RAWLPLUG Wall Anchor, 2" L, Steel, 100 PK (R-X0-SM-05052)
- L.H. Dottie Hollow Wall Anchors