Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-1/4" L, Nylon
Mfr # TG10KHX
Zoro # G807168689
product price: $9.48
/ea
$9.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-1/4"
- Sub-Brand Triple-Grip
- Material Nylon
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TG10KHX
- Zoro # G807168689
- UPC # 781002827269
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Drive Type | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- DEWALT Hangermate Horizontal/Vertical Rod Hanger, Steel, #2 Size, 2-3/4" L, Steel Zinc Plated, 25 PK (PFM2231500)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 10 PK (Z9201)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M04114.060.0016)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC363)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6CO)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- L.H. Dottie Hollow Wall Anchors