Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-1/2" L, Nylon
Mfr # TG12KTP
Zoro # G007168793
product price: $21.98
/ea
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Thread Size #12
- Sub-Brand Triple-Grip
- Material Nylon
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TG12KTP
- Zoro # G007168793
- UPC # 781002816652
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #12 |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw Flat Head Phillips Drive #3 X 3/4in Zinc Plated Steel 50PK (9034121)
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- ZORO SELECT Slotted Washer, Fits Bolt Size #10 Steel, Black Oxide Finish (Z9421)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Polyethylene, 50 PK (12)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 4 PK (38771)
- L.H. Dottie Hollow Wall Anchors