Shop All Hollow Wall Anchors
L.H. Dottie
Triple-Grip Screw Anchor, 1-1/2" L, Nylon
Mfr # TG12KSQTP
Zoro # G807168795
product price: $18.96
/ea
$18.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Sub-Brand Triple-Grip
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TG12KSQTP
- Zoro # G807168795
- UPC # 781002816775
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Sub-Brand | Triple-Grip |
Material | Nylon |
Head Type | Pan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 15 PK (67524)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.7200)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490360)
- PRIME-LINE Hex Lag Screw 3/8in X 3in A307 Grade A Hot Dip Galvanized Steel 50PK (9056315)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Polyethylene, 50 PK (12)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6COTP)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- L.H. Dottie Hollow Wall Anchors