Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, Nylon, 100 PK
Mfr # NT38L
Zoro # G907168589
product price: $53.00
/pk 100, $0.53/ea
$53.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10
- Material Nylon
- Anchor Thread Size #10
- Toggle Bolt Type Toggle
- Usable Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NT38L
- Zoro # G907168589
- UPC # 781002667957
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #10 |
Anchor Thread Size | #10 |
Usable Length | 1-1/2 in |
Details
Item | Toggle Bolt |
Material | Nylon |
Toggle Bolt Type | Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-SS)
- ZORO SELECT Push-In Rivet, Dome Head, 0.122 in Dia., 2/9 in L, Nylon Body, 20 PK (27SR0012)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HXTP)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3DD)
- L.H. DOTTIE L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG316)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- L.H. Dottie Hollow Wall Anchors