Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, Nylon, 100 PK
Mfr # NT14L
Zoro # G007168724
product price: $47.96
/pk 100, $0.48/ea
$47.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8
- Material Nylon
- Usable Length 1-1/2 in
- Anchor Thread Size #8
- Toggle Bolt Type Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NT14L
- Zoro # G007168724
- UPC # 781002667902
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Thread Size | #8 |
Usable Length | 1-1/2 in |
Anchor Thread Size | #8 |
Details
Item | Toggle Bolt |
Material | Nylon |
Toggle Bolt Type | Toggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- TAMPER-PRUF SCREWS #8-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141460)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2HXTP)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- HILLMAN Toggle Bolt, 3" L, Steel, 5 PK (41426)
- L.H. Dottie Hollow Wall Anchors