Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 6" L, Carbon Steel, 50 PK
Mfr # TB46
Zoro # G707168987
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 6"
- Thread Size 1/4"-20
- Material Carbon Steel
- Toggle Bolt Type Toggle Bolt
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TB46
- Zoro # G707168987
- UPC # 781002152101
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Thread Size | 1/4"-20 |
Usable Length | 6 in |
Anchor Thread Size | 1/4"-20 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- L.H. DOTTIE Screw Anchor, Carbon Steel, 50 PK (WG14S)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- RAWLPLUG Self Drilling Toggle, 1-1/2" L, Steel, 6 PK (R-S0-SM04038/6)
- L.H. Dottie Hollow Wall Anchors