Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 5" L, Carbon Steel, 50 PK
Mfr # TB45
Zoro # G507168620
product price: $46.79
/pk 50, $0.94/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Anchor Length 5"
- Thread Size 1/4"-20
- Material Carbon Steel
- Toggle Bolt Type Toggle Bolt
- Usable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB45
- Zoro # G507168620
- UPC # 781002152057
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 5" |
Thread Size | 1/4"-20 |
Usable Length | 5 in |
Anchor Thread Size | 1/4"-20 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/4in, Pln, PK5 (U39140.037.0325)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.013.0037)
- ZORO SELECT Fully Threaded Rod, 2-56, 3 ft, Stainless Steel, 18-8, Plain Finish (53813)
- MORTON Washer, Fits Bolt Size 1/4" Case Hardened Steel, Black Oxide Finish (SP-0)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AKTP)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CHX)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT14314)
- L.H. Dottie Hollow Wall Anchors