Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 4" L, Carbon Steel, 50 PK
Mfr # TB84DS
Zoro # G907168657
product price: $33.21
/pk 50, $0.66/ea
$33.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Thread Size 1/8"-40
- Material Carbon Steel
- Drive Type Combination Square/Slotted
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB84DS
- Zoro # G907168657
- UPC # 781002154020
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Thread Size | 1/8"-40 |
Usable Length | 4 in |
Anchor Thread Size | 1/8"-40 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Square/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (20111SHPT)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0100x2ID, Pk10 (25470)
- ZORO SELECT #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0087)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3HX)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- X1 TOOLS Removable Anchor, 1-3/4" L, 36 PK (X1E-CON-BOL-MOL-1050x36)
- L.H. Dottie Hollow Wall Anchors