Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 3" L, Carbon Steel, 50 PK
Mfr # TBC43
Zoro # G307168585
product price: $41.23
/pk 50, $0.82/ea
$41.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Anchor Length 3"
- Thread Size 1/4"-20
- Material Carbon Steel
- Toggle Bolt Type Toggle Bolt
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TBC43
- Zoro # G307168585
- UPC # 781002168607
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 1/4"-20 |
Usable Length | 3 in |
Anchor Thread Size | 1/4"-20 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Phillips/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 72 PK (61864)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (75981)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08704)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Toggle Bolt, Nylon, 100 PK (NT14L)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- L.H. DOTTIE 1/4'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws (FTG14)
- L.H. DOTTIE WallDriller Screw Anchor, 1-3/4" L, Reinforced Nylon & Acetal (WDPK10)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- L.H. Dottie Hollow Wall Anchors