Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 3" L, Carbon Steel, 50 PK
Mfr # TBC363
Zoro # G507168989
product price: $35.71
/pk 50, $0.71/ea
$35.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Anchor Length 3"
- Thread Size 3/16"-24
- Material Carbon Steel
- Toggle Bolt Type Toggle Bolt
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TBC363
- Zoro # G507168989
- UPC # 781002168508
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 3/16"-24 |
Usable Length | 3 in |
Anchor Thread Size | 3/16"-24 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Phillips/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0100)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 6 PK (933068)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- ACORN INTERNATIONAL Wood Screw, #9, 2", Metal 250 PK (SW-MW15BW250)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC362)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (22)
- L.H. Dottie Hollow Wall Anchors