Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 3" L, Carbon Steel, 50 PK
Mfr # TB83DS
Zoro # G707168659
product price: $30.06
/pk 50, $0.60/ea
$30.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Thread Size 1/8"-40
- Material Carbon Steel
- Drive Type Combination Square/Slotted
- Toggle Bolt Type Toggle Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB83DS
- Zoro # G707168659
- UPC # 781002153979
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 1/8"-40 |
Usable Length | 3 in |
Anchor Thread Size | 1/8"-40 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Square/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 25 PK (M55000.100.0050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel (5402-06)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.019.0062)
- FREEMAN Collated Brad Nail, 2 in L, 18 ga, Galvanized, Brad Head (BN18-2)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB46)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- L.H. Dottie Hollow Wall Anchors