Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 3" L, Carbon Steel, 50 PK
Mfr # TB43DS
Zoro # G107168921
$41.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Thread Size 1/4"-20
- Material Carbon Steel
- Drive Type Combination Square/Slotted
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TB43DS
- Zoro # G107168921
- UPC # 781002151975
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 1/4"-20 |
Usable Length | 3 in |
Anchor Thread Size | 1/4"-20 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Square/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 25 PK (U04210.050.0200)
- DISCO Flat Washer, Fits Bolt Size 3/4" Zinc Yellow Finish (11823PK)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 in, Steel, Grade 2, Zinc Plated Finish (3610)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8WT)
- L.H. DOTTIE WallDriller Screw Anchor, 1-3/4" L, Reinforced Nylon & Acetal (WDPK10)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- ZORO SELECT Screw Anchor, 3/4" L, Plastic, 100 PK (U63158.006.0001)
- L.H. Dottie Hollow Wall Anchors