Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 3" L, Carbon Steel, 50 PK
Mfr # TB363DS
Zoro # G307169018
product price: $35.71
/pk 50, $0.71/ea
$35.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Thread Size 3/16"-24
- Material Carbon Steel
- Drive Type Combination Square/Slotted
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB363DS
- Zoro # G307169018
- UPC # 781002167976
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 3/16"-24 |
Usable Length | 3 in |
Anchor Thread Size | 3/16"-24 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Square/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 20 PK (11288CH2)
- ZORO SELECT 2"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.200.0001)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length, 3 PK (70842)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3HX)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 34 PK (R-BIO-UNOT5/16-1)
- L.H. Dottie Hollow Wall Anchors