Shop All Hollow Wall Anchors
L.H. Dottie
Toggle Bolt, 2" L, Carbon Steel, 50 PK
Mfr # TB362DS
Zoro # G707168642
product price: $33.86
/pk 50, $0.68/ea
$33.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Thread Size 3/16"-24
- Material Carbon Steel
- Drive Type Combination Square/Slotted
- Toggle Bolt Type Toggle Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TB362DS
- Zoro # G707168642
- UPC # 781002167921
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Thread Size | 3/16"-24 |
Usable Length | 2 in |
Anchor Thread Size | 3/16"-24 |
Details
Item | Toggle Bolt |
Material | Carbon Steel |
Drive Type | Combination Square/Slotted |
Toggle Bolt Type | Toggle Bolt |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U01000.025.0100)
- ZORO SELECT Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-624-CR-PK5)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB58112P5)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD2)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3DD)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- L.H. DOTTIE WallDriller Screw Anchor, 2.11" L, Reinforced Nylon & Acetal (WDPK12)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- L.H. Dottie Hollow Wall Anchors