Shop All Screw & Bolt Assortments
L.H. Dottie
Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS
Mfr # 316
Zoro # G707168826
product price: $37.40
/ea
$37.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- Thread Size 3/16"-24
- Material Carbon Steel
- Finish Zinc Plated
- Includes (50) 1/2 in, (50) 3/4 in, (40) 1 in, (30) 1-1/4 in, (30) 1-1/2 in, (20) 2 in
- Number of Pieces 220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 316
- Zoro # G707168826
- UPC # 781002165606
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 3/16"-24 |
Length | 1/2 in to 2 in |
Number of Sizes | 6 |
Details
Head Type | Truss |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Includes | (50) 1/2 in, (50) 3/4 in, (40) 1 in, (30) 1-1/4 in, (30) 1-1/2 in, (20) 2 in |
Item | Stove Bolt Kit |
Number of Pieces | 220 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish (A0580360SAEWZ)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 2300 PK (4RXG1)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (26AD0606-EA-100)
- ITW SHAKEPROOF Clevis Pin 1/2 x 3 LCS PL (CLP-0500-3000/B)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- ZORO SELECT Carriage Bolt Assortment, Steel, Zinc Plated Finish (JBDL16CTA)
- L.H. Dottie Screw & Bolt Assortments