Shop All Square Washers
L.H. Dottie
Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK
Mfr # SQW516
Zoro # G807168771
product price: $240.71
/pk 100, $2.41/ea
Free Shipping & Returns
$240.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electro Galvanized
- Minimum Thickness 1-5/8 in
- System of Measurement Inch
- Application Strut and Metal Framing Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SQW516
- Zoro # G807168771
- UPC # 781002817406
- Country of Origin China
- Category Square Washers
Details
Item | Square Washer |
Material | Carbon Steel |
Finish | Electro Galvanized |
Minimum Thickness | 1-5/8 in |
System of Measurement | Inch |
Application | Strut and Metal Framing Channel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 5/16"-24 Thread to 5/16"-24 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK31212IZ)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Aluminum Body, 100 PK (FPC86A-100)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/2 in Bore Dia., 5 PK (WHM-250)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW50)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW38)
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK (SQW58)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 5/8 in Steel, Galvanized Finish, 25 PK (09858)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8955-188)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z8751-188)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- L.H. Dottie General Washers