Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size #6 Spring Steel, Zinc Plated Finish, 100 PK
Mfr # LW6
Zoro # G907166158
product price: $3.26
/pk 100, $0.03/ea
Sold in multiples of 4 for $13.04
$13.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 1/4 in
- System of Measurement Inch
- Inside Diameter 0.148 in - 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LW6
- Zoro # G907166158
- UPC # 781002310105
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 1/4 in |
Inside Diameter | 0.148 in - 0.141 in |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Application | General Purpose |
Rockwell Hardness | HRC 46-38 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 25 PK (U01062.037.0275)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- TAMPER-PRUF SCREWS #10-24 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121910)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-20, Plain Finish (36206)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW38)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 100 PK (U37000.016.0001)
- L.H. Dottie Lock Washers