Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, 100 PK
Mfr # LWS58
Zoro # G607166151
Free Shipping & Returns
$79.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 1.073 in
- System of Measurement Inch
- Inside Diameter 0.641 in - 0.628 in
- Material Grade/Class A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # LWS58
- Zoro # G607166151
- UPC # 781002699804
- Country of Origin Italy
- Category Split Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.073 in |
Inside Diameter | 0.641 in - 0.628 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Material Grade/Class | A2 |
Rockwell Hardness | HRC 43 - 35 |
Application | Corrosive Environments, Marine Applications, General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1"-14 (5528-16)
- CSH Wood Screw, #7, 1-1/4 in, Plain Stainless Steel Pan Head Square Drive, 7500 PK (0.MPSHL07114P17)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, 100 PK (LWS6)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- L.H. Dottie Split Lock Washers