Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK
Mfr # LW34
Zoro # G607166038
product price: $33.49
/pk 100, $0.33/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 1.265 in
- System of Measurement Inch
- Inside Diameter 0.766 in - 0.753 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LW34
- Zoro # G607166038
- UPC # 781002310556
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.265 in |
Inside Diameter | 0.766 in - 0.753 in |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Rockwell Hardness | HRC 46-38 |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8X5 PIN COTTER ZINC (37580PC)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9429SS)
- MIDWEST FASTENER Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK (34633)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 Spring Steel, Zinc Plated Finish, 100 PK (LW6)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 100 PK (LW12)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK (LWS10)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- L.H. Dottie Lock Washers