Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK
Mfr # LW14
Zoro # G107165869
product price: $3.80
/pk 100, $0.04/ea
Sold in multiples of 4 for $15.20
$15.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 0.487 in
- System of Measurement Inch
- Inside Diameter 0.26 in - 0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LW14
- Zoro # G107165869
- UPC # 781002310303
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.487 in |
Inside Diameter | 0.26 in - 0.252 in |
Details
Item | Split Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Rockwell Hardness | HRC 46-38 |
Application | General Purpose |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- ZORO SELECT Self-Drilling Screw, #10 x 1 1/4 in, Plain Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.019.0125)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.080.0016)
- GRIP-RITE Deck Screw, #8 x 3-1/2 in, Bugle Head, Torx Drive (LP312STBK)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- L.H. DOTTIE Split Lock Washer, For Screw Size 5/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW58)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW38)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51450.043.0001)
- L.H. Dottie Lock Washers