Shop All Split Lock Washers
L.H. Dottie
Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, 100 PK
Mfr # LWS10
Zoro # G307166345
product price: $5.60
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.20
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 0.334 in
- System of Measurement Inch
- Inside Diameter 0.20 in - 0.193 in
- Material Grade/Class A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LWS10
- Zoro # G307166345
- UPC # 781002699705
- Country of Origin Germany
- Category Split Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.334 in |
Inside Diameter | 0.20 in - 0.193 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Material Grade/Class | A2 |
Application | Corrosive Environments, Marine Applications, General Purpose |
Rockwell Hardness | HRC 43 - 35 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 25mm, PK50 (M07820.120.0025)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01000.087.0275)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT 5/16"-18 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0075)
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, 100 PK (LWS6)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 100 PK (LWS14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/4 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ14)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ38)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/4 in Spring Steel, Zinc Plated Finish, 100 PK (LW34)
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 3/4 in Galvanized Finish (A0580480000G)
- L.H. Dottie Lock Washers