Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 5/16" Dia., 2-11/16" L, Zinc Plated, 100 PK
Mfr # SA516212
Zoro # G807168634
product price: $211.30
/pk 100, $2.11/ea
Free Shipping & Returns
$211.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 5/16"
- Overall Length 2-11/16"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SA516212
- Zoro # G807168634
- UPC # 781002593362
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-11/16" |
Thread Size | 3/8"-16 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25F125KCS)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- L.H. Dottie Sleeve Anchors