Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 3/8" Dia., 3-5/16" L, Zinc Plated, 50 PK
Mfr # SA38300
Zoro # G007168878
product price: $110.66
/pk 50, $2.21/ea
Free Shipping & Returns
$110.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 3/8"
- Overall Length 3-5/16"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SA38300
- Zoro # G007168878
- UPC # 781002593409
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3-5/16" |
Thread Size | 3/8"-16 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0037)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (04078)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/2, PK100 (U07840.016.0150)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 5-3/4" L, Carbon Steel Zinc Plated, 10 PK (05045S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (1766000)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 60 PK (B09100.062.0425)
- L.H. Dottie Sleeve Anchors