Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 3/8" Dia., 2-3/16" L, Zinc Plated, 50 PK
Mfr # SA38178
Zoro # G007168953
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 3/8"
- Overall Length 2-3/16"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SA38178
- Zoro # G007168953
- UPC # 781002593386
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-3/16" |
Thread Size | 3/8"-16 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 14 in L (N04100.075.1400)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51411.019.0002)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- SUP-R-DROP SUP-R-DROP Flush Embedment Anchor, 5/8" Dia, 2" L, 316 stainless steel Plain, 25 PK (1312SS6)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Stainless Steel Plain, 10 PK (06164S-PWR)
- L.H. Dottie Concrete Anchors