Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 1/4" Dia., 2-9/16" L, Zinc Plated, 100 PK
Mfr # SA14214
Zoro # G707168734
product price: $160.36
/pk 100, $1.60/ea
Free Shipping & Returns
$160.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/4"
- Overall Length 2-9/16"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SA14214
- Zoro # G707168734
- UPC # 781002593324
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-9/16" |
Thread Size | 1/4"-20 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 7/16"-14 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB71614112P10)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-1.50 (82185)
- TEKS Self-Drilling Screw, #10 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1130000)
- ZORO SELECT Box Nail, Galv, Flat, 20d, PK250 (4NEW7)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0425)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05030S-PWR)
- L.H. Dottie Sleeve Anchors